{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 2.1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 13.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 17 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 2,1 | |
EAN / GTIN | 4045197826985 | |
Manufacturer number | 122776 2,1 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 2,1
on request
In stock
134 pieces in stock
£42.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
72 pieces in stock
£55.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
64 pieces in stock
£72.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£50.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£73.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£72.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
21 pieces in stock
£75.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiAlN | TiAlN | TiAlN | DLC | TiAlN |
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Flute length Lc | 17 mm | 21 mm | 21 mm | 17 mm | 21 mm | 21 mm | 21 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill | Jobber drill |