{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 2.05 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 13.9 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 17 mm | |
Overall length L | 55 mm | |
Shank ⌀ Ds | 4 mm | |
Feed f in steel < 900 N/mm2 | 0.07 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 2,05 | |
EAN / GTIN | 4062406920302 | |
Manufacturer number | 122776 2,05 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 2,05
on request
In stock
14 pieces in stock
£42.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
£72.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
36 pieces in stock
£72.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£56.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£73.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Through-coolant | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar | yes, with 25 bar |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | solid carbide | solid carbide | solid carbide |
Tolerance nominal ⌀ | h7 | m6 | h7 | h7 | h7 |
Machining strategy | HPC | HPC | HPC | HPC | HPC |
Shank ⌀ Ds | 4 | 4 | 4 | 4 | 4 |