{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 18.9 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 72.7 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 101 mm | |
Overall length L | 153 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f in steel < 900 N/mm2 | 0.28 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 18,9 | |
EAN / GTIN | 4062406920432 | |
Manufacturer number | 122776 18,9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 18,9
on request
In stock
7 pieces in stock
£231.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£400.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£390.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£390.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£231.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7 pieces in stock
£231.83
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Version | 6×D | 6×D | 6×D | 6×D | 6×D | 6×D |
Overall length L | 153 mm | 153 mm | 153 mm | 153 mm | 153 mm | 153 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HB to h6 | DIN 6535 HE to h6 |
Shank ⌀ Ds | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm | 20 mm |
recommended maximum drilling depth L2 | 72.7 mm | 72.7 mm | 72.7 mm | 72.7 mm | 72.7 mm | 72.7 mm |