{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 8.4 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 48.4 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 61 mm | |
Overall length L | 103 mm | |
Shank ⌀ Ds | 10 mm | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 8,4 | |
EAN / GTIN | 4045197827647 | |
Manufacturer number | 122776 8,4 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA 8,4
on request
In stock
79 pieces in stock
£54.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
£98.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
£102.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£85.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Coating | TiAlN | TiAlN | TiAlN | TiAlSiN |
Version | 6×D | 6×D | 6×D | 6×D |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Machining strategy | HPC | HPC | HPC | HPC |
Flute length Lc | 61 | 61 | 61 | 61 |
Shank ⌀ Ds | 10 | 10 | 10 | 10 |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |