{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 14 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 56 mm | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | yes, with 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Feed f in steel < 900 N/mm2 | 0.26 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122776 14 | |
EAN / GTIN | 4045197828101 | |
Manufacturer number | 122776 14 |
This article |
Recommendations |
||
---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HA, TiAlN, ⌀ DC h7 (mm or inch): 14
on request
In stock
434 pieces in stock
£108.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
167 pieces in stock
£126.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
34 pieces in stock
£187.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiAlN |
Version | 6×D | 6×D | 6×D |
Overall length L | 124 mm | 124 mm | 124 mm |
Shank ⌀ Ds | 14 mm | 14 mm | 14 mm |
recommended maximum drilling depth L2 | 56 mm | 56 mm | 56 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill |