{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 12.55 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 58.2 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 77 mm | |
Overall length L | 124 mm | |
Shank ⌀ Ds | 14 mm | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122777 12,55 | |
EAN / GTIN | 4062406920647 | |
Manufacturer number | 122777 12,55 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, Weldon shank DIN 6535 HB, TiAlN, ⌀ DC h7 (mm or inch): 12,55
on request
In stock
10 pieces in stock
£108.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£185.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
£185.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£108.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 pieces in stock
£108.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiAlN | TiAlN | TiAlN | TiAlN |
Colour ring | green | blue | blue | green | green |
Overall length L | 124 mm | 124 mm | 124 mm | 124 mm | 124 mm |
Standard | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 | DIN 6537 |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HE to h6 |
Shank ⌀ Ds | 14 mm | 14 mm | 14 mm | 14 mm | 14 mm |