{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Nominal ⌀ DC | 5.8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6537 | |
Version | 6×D | |
Tolerance nominal ⌀ | h7 | |
Number of cutting edges Z | 2 | |
Point angle | 140 degrees | |
recommended maximum drilling depth L2 | 35.3 mm | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | yes, to 25 bar | |
Machining strategy | HPC | |
Semi-Standard | yes | |
Flute length Lc | 44 mm | |
Overall length L | 82 mm | |
Shank ⌀ Ds | 6 mm | |
Feed f in steel < 900 N/mm2 | 0.14 mm/rev. | |
Colour ring | green | |
Type of product | Jobber drill |
Article number | 122777 5,8 | |
EAN / GTIN | 4045197833198 | |
Manufacturer number | 122777 5,8 |
This article |
Recommendations |
|||
---|---|---|---|---|
HOLEX Pro Steel solid carbide drill, plain shank DIN 6535 HB, TiAlN, ⌀ DC h7 (mm or inch): 5,8
on request
In stock
362 pieces in stock
£41.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
69 pieces in stock
£50.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
£85.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
£75.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 2 | 2 | 2 | 2 |
Coating | TiAlN | TiN | TiAlN | TiAlN |
Version | 6×D | 6×D | 6×D | 6×D |
Tolerance nominal ⌀ | h7 | h7 | p6 | h7 |
Flute length Lc | 44 mm | 44 mm | 44 mm | 44 mm |
recommended maximum drilling depth L2 | 35.3 mm | 35.3 mm | 35.3 mm | 35.3 mm |
Type of product | Jobber drill | Jobber drill | Jobber drill | Jobber drill |