{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 28.5 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 137 degrees | |
for base body size | 28 | |
Feed f in steel < 900 N/mm2 | 0.4 mm/rev. | |
Iscar item designation | HCP 285-IQ IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | HCP-IQ | |
Manufacturer's designation | HCP 285-IQ IC908 | |
Type of product | Drilling head for boring |
Article number | 231745 28,5 | |
EAN / GTIN | 7291075333015 | |
Manufacturer number | 3311081 |
This article |
Recommendations |
||
---|---|---|---|
ISCAR SUMOCHAM drilling head HCP-IQ k7, IC908, ⌀ DC: 28,5mm
on request
Available in 1-2 weeks
0 pieces in stock
BGN 422.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 371.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 371.11
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 28.5 mm | 28.5 mm | 28.5 mm |
Number of changes/inserts | 2 | 1 | 1 |
Tool material | Carbide | Carbide | Carbide |
Point angle | 137 degrees | 135 degrees | 135 degrees |
for base body size | 28 | 28 | 28 |
Series | SUMOCHAM | HiPer-Drill | HiPer-Drill |
Type of product | Drilling head for boring | Cutter insert for boring | Cutter insert for boring |