{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SUMOCHAM | |
⌀ D | 11.5 mm | |
Grade | IC908 | |
Tool material | Carbide | |
Point angle | 139 degrees | |
for base body size | 11 | |
Feed f in steel < 900 N/mm2 | 0.2 mm/rev. | |
Iscar item designation | HCP 115-IQ IC908 | |
Number of changes/inserts | 2 | |
Coating | TiAlN | |
Geometry | HCP-IQ | |
Manufacturer's designation | HCP 115-IQ IC908 | |
Type of product | Drilling head for boring |
Article number | 231745 11,5 | |
EAN / GTIN | 7291075333343 | |
Manufacturer number | 5567338 |