ISCAR SUMOCHAM drilling head HCP-IQ k7 24 mm

Article no.: 231745 24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 138

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SUMOCHAM
    ⌀ D 24 mm
    Grade IC908
    Tool material Carbide
    Point angle 138 degrees
    for base body size 24
    Feed f in steel < 900 N/mm2 0.35 mm/rev.
    Iscar item designation HCP 240-IQ IC908
    Number of changes/inserts 2
    Coating TiAlN
    Geometry HCP-IQ
    Manufacturer's designation HCP 240-IQ IC908
    Type of product Drilling head for boring

    Identification numbers & Classifications

    Article number 231745 24
    EAN / GTIN 7291075333596
    Manufacturer number 5567363

    Application Table

    Steel < 500 N/mm²
    P
    100
    Steel < 750 N/mm²
    P
    90
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    70
    Steel < 1400 N/mm²
    P
    55
    TOOLOX 33
    H
    70
    TOOLOX 44
    H
    60
    GG(G)
    K
    120
    CuZn
    N
    155
    Oil
     
    wet maximum
     

    Description

    Version:

    Vee ground drilling head for precise positioning and stable seating. Angled, radial stop surfaces for a significant increase in clamping force due to the cutting forces acting during machining. For productive drilling with high feed rates.
    HCP-IQ
    Main area of application ISO P and ISO K. Best possible centring capability, machining of curved surfaces. Not for use in ductile materials.

    Note:

    Cutting data applies for the base body 5×D. Drill pilot holes exclusively with drilling head of the same type – in particular for drilling heads FCP and QCP-2M. Please observe the application instructions for the base body. Cutting tolerance of the inserts: k7 (positive toleranced cutting edge diameter).
    Designation convention: [type] [⌀ DC]-[addition] [cutting material]
    Examples:
    No. 231740 6.5 ICP 065 IC908
    No. 231742 18.5 ICP 185-2M IC908
    No. 231745 18.5 HCP 185-IQ IC908

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart