ISCAR SUMOCHAM drilling head HCP-IQ k7, IC908, ⌀ DC: 29,5mm

Article no.: 231745 29,5
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 137

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SUMOCHAM
⌀ D 29.5 mm
Grade IC908
Tool material Carbide
Point angle 137 degrees
for base body size 29
Feed f in steel < 900 N/mm2 0.4 mm/rev.
Iscar item designation HCP 295-IQ IC908
Number of changes/inserts 2
Coating TiAlN
Geometry HCP-IQ
Manufacturer's designation HCP 295-IQ IC908
Type of product Drilling head for boring

Identification numbers & Classifications

Article number 231745 29,5
EAN / GTIN 7291075332926
Manufacturer number 3302273

Application Table

Steel < 500 N/mm²
P
100
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
55
TOOLOX 33
H
70
TOOLOX 44
H
60
GG(G)
K
120
CuZn
N
155
Oil
 
wet maximum
 

Description

Version:

Vee ground drilling head for precise positioning and stable seating. Angled, radial stop surfaces for a significant increase in clamping force due to the cutting forces acting during machining. For productive drilling with high feed rates.
HCP-IQ
Main area of application ISO P and ISO K. Best possible centring capability, machining of curved surfaces. Not for use in ductile materials.

Note:

Cutting data applies for the base body 5×D. Drill pilot holes exclusively with drilling head of the same type – in particular for drilling heads FCP and QCP-2M. Please observe the application instructions for the base body. Cutting tolerance of the inserts: k7 (positive toleranced cutting edge diameter).
Designation convention: [type] [⌀ DC]-[addition] [cutting material]
Examples:
No. 231740 6.5 ICP 065 IC908
No. 231742 18.5 ICP 185-2M IC908
No. 231745 18.5 HCP 185-IQ IC908

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart