{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 28.5 mm | |
Grade | HB7630 | |
Tool material | Carbide | |
Point angle | 135 degrees | |
for base body size | 28 | |
Feed f in stainless steel > 900 N/mm2 | 0.29 mm/rev. | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Type of product | Cutter insert for boring |
Article number | 231650 28,5 | |
EAN / GTIN | 4045197605252 | |
Manufacturer number | 231650 28,5 |
This article |
Recommendations |
|
---|---|---|
HiPer-Drill cutter insert h7, HB7630, ⌀ D: 28,5mm
on request
In stock
18 pieces in stock
BGN 371.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
26 pieces in stock
BGN 371.11
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 28.5 mm | 28.5 mm |
Number of changes/inserts | 1 | 1 |
Tool material | Carbide | Carbide |
Point angle | 135 degrees | 135 degrees |
for base body size | 28 | 28 |
Series | HiPer-Drill | HiPer-Drill |
Type of product | Cutter insert for boring | Cutter insert for boring |