HELISLOT side milling cutter without flange 80/10 mm

Article no.: 227722 80/10
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ DC / Zeff (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
Cutting edge ⌀ DC 80 mm
Number of effective inserts Zeff 10
Number of indexable inserts 10
Shank type with bore
maximum cutting depth ae max 20 mm
Overall length Ltot 14 mm
Mounting bore ⌀ 27 mm
Slot width ap 10 mm
Manufacturer's designation SDN D080-10-27-XN09
Type of product Side milling cutter

Identification numbers & Classifications

Article number 227722 80/10
EAN / GTIN 7291075430776
Manufacturer number 3343101

Description

Version:

Economical machining of grooves and T-slots. Achieve different slot widths with only one insert size thanks to the insert seat concept with staggered teeth formation. Square inserts with positive rake angle for efficient and gentle machining. Very reliable process thanks to optimised insert support in the seat.

Spare part:

Pack of insert screws No. 229695 3 (TX9; 2.0 Nm).

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart