{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HELISLOT | |
Cutting edge ⌀ DC | 160 mm | |
Number of effective inserts Zeff | 9 | |
Number of indexable inserts | 18 | |
Shank type | with bore | |
maximum cutting depth ae max | 51 mm | |
Overall length Ltot | 16 mm | |
Mounting bore ⌀ | 40 mm | |
Slot width ap | 12 mm | |
Manufacturer's designation | SDN D160-12-40-XN09 | |
Type of product | Side milling cutter |
Article number | 227722 160/9 | |
EAN / GTIN | 7291075430844 | |
Manufacturer number | 3343112 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HELISLOT side milling cutter without flange, ⌀ DC / Zeff: 160/9mm
on request
In stock
8 pieces in stock
BGN 3,801.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 2,941.91
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 2,525.82
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 2,971.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 2,561.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Mounting bore ⌀ | 40 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Through-coolant | no | no | no | no | |
suitable indexable insert | XC.. 1119 | XC.. 1119 | XC.. 1125 | XC.. 1125 | |
Shank type | with bore | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 160 mm | 160 mm | 160 mm | 160 mm | 160 mm |
maximum cutting depth ae max | 51 mm | 40 mm | 40 mm | 40 mm | 40 mm |
Type of product | Side milling cutter | Side milling cutter | Side milling cutter | Side milling cutter | Side milling cutter |