XNMU 090408-PNTN INOX

Article no.: 227783 INOX
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
260 pieces in stock

Product details

Technical Data

Series HELISLOT
ISO code indexable insert XNMU 090408-PNTN
Type INOX
Corner radius 0.8 mm
Grade IC830
Tool material Carbide
Feed fz 0.1 mm
Number of changes/inserts 8
Geometry PNTN
Manufacturer's designation XNMU 090408-PNTN IC830
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227783 INOX
EAN / GTIN 7291075426892
Manufacturer number 3343121

Application Table

INOX < 900 N/mm²
M
130
INOX > 900 N/mm²
M
100
Ti > 850 N/mm²
S
50
wet maximum
 

Description

Version:

Double-sided indexable insert with 8 helical cutting edges. Very robust design, special insert thickness. Very reliable process due to positive installation position in the insert seat. Excellent chip control and evacuation.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Standard application values for ae max

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart