XNMU 090408-PNTN UNI

Article no.: 227784 UNI
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
70 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie HELISLOT
ISO code indexable insert XNMU 090408-PNTN
Type UNI
Corner radius 0.8 mm
Grade IC808
Tool material Carbide
Number of changes/inserts 8
Geometry PNTN
Manufacturer's designation XNMU 090408-PNTN IC808
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227784 UNI
EAN / GTIN 7291075426885
Manufacturer number 3343120

Application Table

Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Uni
 
wet maximum
 

Description

Version:

Double-sided indexable insert with 8 helical cutting edges. Very robust design, special insert thickness. Very reliable process due to positive installation position in the insert seat. Excellent chip control and evacuation.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Standard application values for ae max

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart