{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HELISLOT | |
ISO code indexable insert | XNMU 130608PNN-MM | |
Type | INOX | |
Corner radius | 0.8 mm | |
Grade | IC330 | |
Tool material | Carbide | |
Feed fz | 0.1 mm | |
Number of changes/inserts | 8 | |
Geometry | PNN-MM | |
Manufacturer's designation | XNMU 130608PNN-MM IC330 | |
Type of product | Indexable insert for milling |
Article number | 227743 INOX | |
EAN / GTIN | 7291075311327 | |
Manufacturer number | 5607640 |