XNMU 130608PNN-MM ST900

Article no.: 227741 ST900
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
130 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELISLOT
ISO code indexable insert XNMU 130608PNN-MM
Type ST900
Corner radius 0.8 mm
Grade IC5400
Tool material Carbide
Feed fz 0.15 mm
Number of changes/inserts 8
Geometry PNN-MM
Manufacturer's designation XNMU 130608PNN-MM IC5400
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227741 ST900
EAN / GTIN 7291075311334
Manufacturer number 5607641

Application Table

Steel < 500 N/mm²
P
300
Steel < 750 N/mm²
P
260
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
200
Steel < 1400 N/mm²
P
170
wet maximum
 
dry
 
Air
 

Description

Version:

Double-sided indexable insert with 8 helical cutting edges. Very robust design, special insert thickness. Very reliable process due to positive installation position in the insert seat. Excellent chip control and evacuation.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Standard application values for ae max

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart