XNMU 130608PNTN GG

Article no.: 227745 GG
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
100 pieces in stock

Product details

Technical Data

Series HELISLOT
ISO code indexable insert XNMU 130608PNTN
Type GG
Corner radius 0.8 mm
Grade IC5100
Tool material Carbide
Feed fz 0.15 mm
Number of changes/inserts 8
Geometry PNTN
Manufacturer's designation XNMU 130608PNTN IC5100
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227745 GG
EAN / GTIN 7291075311310
Manufacturer number 5607639

Application Table

GG
K
340
GGG
K
260
wet maximum
 
dry
 
Air
 

Description

Version:

Double-sided indexable insert with 8 helical cutting edges. Very robust design, special insert thickness. Very reliable process due to positive installation position in the insert seat. Excellent chip control and evacuation.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Standard application values for ae max

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart