{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 27 mm | |
Spanner length L | 337 mm | |
maximum ring ⌀ D1 max | 36 mm | |
maximum ring ⌀ D2 max | 40 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 24X27 | |
EAN / GTIN | 4045197161031 | |
Manufacturer number | 615950 24X27 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 24X27mm
on request
In stock
2,123 pieces in stock
US $ 25.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
167 pieces in stock
US $ 25.52
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
817 pieces in stock
US $ 35.77
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 337 mm | 337 mm | 330 mm |
Width across flats 1 | 24 mm | 24 mm | 24 mm |
Width across flats 2 | 27 mm | 27 mm | 27 mm |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 36 mm | 36 mm | 36 mm |
maximum ring ⌀ D2 max | 40 mm | 40 mm | 40 mm |
Type of product | Spanner | Spanner | Spanner |