{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 24 mm | |
Spanner length L | 325 mm | |
maximum ring ⌀ D1 max | 29 mm | |
maximum ring ⌀ D2 max | 35 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 19X24 | |
EAN / GTIN | 4045197331304 | |
Manufacturer number | 615950 19X24 |