Double-ended ring spanner, deeply cranked 10X11 mm

Article no.: 615950 10X11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,691 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Width across flats 1 10 mm
Width across flats 2 11 mm
Spanner length L 197 mm
maximum ring ⌀ D1 max 16 mm
maximum ring ⌀ D2 max 18 mm
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615950 10X11
EAN / GTIN 4045197160935

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Double-ended ring spanner, deeply cranked  10X11 mm

Double-ended ring spanner, deeply cranked 10X11 mm

on request
In stock
1,691 pieces in stock
US $ 9.47
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3,324 pieces in stock
US $ 8.12
plus VAT at the current rate Prices plus delivery costs
Spanner length L 197 197
Width across flats 1 10 10
Width across flats 2 11 11
Width across flats metric metric
maximum ring ⌀ D1 max 16 16
maximum ring ⌀ D2 max 18 18
Type of product Spanner Spanner

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart