Double-ended ring spanner, deeply cranked, chrome-plated, Width across flats: 13X14mm

Article no.: 615950 13X14
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 13 mm
Width across flats 2 14 mm
Spanner length L 239 mm
maximum ring ⌀ D1 max 22 mm
maximum ring ⌀ D2 max 23 mm
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 615950 13X14
EAN / GTIN 4045197441737
Manufacturer number 615950 13X14

Description

Version:

Drop-forged. With close tolerance jaw widths.
With oval shaft.

Standard:

DIN 838 / ISO 3318

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart