{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 13 mm | |
Width across flats 2 | 15 mm | |
Spanner length L | 239 mm | |
maximum ring ⌀ D1 max | 22 mm | |
maximum ring ⌀ D2 max | 23 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 13X15 | |
EAN / GTIN | 4045197441744 | |
Manufacturer number | 615950 13X15 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner, deeply cranked 13X15 mm
on request
In stock
205 pieces in stock
US $ 13.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
70 pieces in stock
US $ 12.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
656 pieces in stock
US $ 21.21
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | chrome plated | phosphated | matt chrome-plated |
Spanner length L | 239 | 239 | 245 |
Width across flats 1 | 13 | 13 | 13 |
Width across flats 2 | 15 | 15 | 15 |
Width across flats | metric | metric | metric |
maximum ring ⌀ D1 max | 22 | 22 | 22 |
Type of product | Spanner | Spanner | Spanner |