{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 17 mm | |
Spanner length L | 263 mm | |
maximum ring ⌀ D1 max | 25 mm | |
maximum ring ⌀ D2 max | 27 mm | |
Surface | chrome plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615950 16X17 | |
EAN / GTIN | 4045197160980 | |
Manufacturer number | 615950 16X17 |
This article |
Recommendations |
|
---|---|---|
Double-ended ring spanner, deeply cranked 16X17 mm
on request
In stock
537 pieces in stock
US $ 14.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
88 pieces in stock
US $ 14.27
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 263 | 263 |
Width across flats 1 | 16 | 16 |
Width across flats 2 | 17 | 17 |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 25 | 25 |
maximum ring ⌀ D2 max | 27 | 27 |
Type of product | Spanner | Spanner |