{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker | |
Width across flats | 8 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 115 mm | |
maximum jaw height h1 | 4.5 mm | |
maximum ring height h2 max | 7 mm | |
Manufacturing process | drop forged | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613800 8 | |
EAN / GTIN | 4013288212528 | |
Manufacturer number | 05020200001 |