{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker | |
Width across flats | 15 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 170 mm | |
maximum jaw height h1 | 7 mm | |
maximum ring height h2 max | 12 mm | |
Manufacturing process | drop forged | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613800 15 | |
EAN / GTIN | 4013288212719 | |
Manufacturer number | 05020206001 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner 15 mm
on request
In stock
20 pieces in stock
US $ 21.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
864 pieces in stock
US $ 17.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
194 pieces in stock
US $ 18.69
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged | drop forged |
maximum jaw height h1 | 7 | 7 | 7 |
Surface | matt chrome-plated | matt chrome-plated | chromium-plated over nickel |
Spanner length L | 170 | 170 | 215 |
Width across flats | 15 | 15 | 15 |
Material | Chromium-molybdenum steel. | Chrome vanadium steel | Chrome alloy steel |
maximum ring height h2 max | 12 | 12 | 11 |