Combination spanner, Width across flats: 32mm

Article no.: 613800 32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
26 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 6003 Joker
Standard DIN 3113 A; ISO 3318; ISO 7738
Manufacturing process drop forged
Material Chromium-molybdenum steel.
Surface matt chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 613800 32
EAN / GTIN 4013288218889
Manufacturer number 05020506001

Description

Version:

Drop-forged. With close tolerance jaw width.
Particularly suitable where space is tight. The combination of the 7.5° offset for the open jaws and the bi-hexagon geometry for the ring achieves a doubling of the application points. The small working arc of the open jaws allows the bolt head to be gripped every 15° of rotation.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, Width across flats: 32mm

Combination spanner, Width across flats: 32mm

on request
In stock
26 pieces in stock
US $ 61.34
plus VAT at the current rate Prices plus delivery costs
on request
In stock
474 pieces in stock
US $ 32.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,334 pieces in stock
US $ 32.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
294 pieces in stock
US $ 40.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
683 pieces in stock
US $ 53.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
583 pieces in stock
US $ 53.65
plus VAT at the current rate Prices plus delivery costs
Surface matt chrome-plated phosphated chrome plated chrome-plated matt chrome-plated chromium-plated over nickel
Material Chromium-molybdenum steel. Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel Chrome alloy steel
Type of product Spanner Spanner Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart