{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker | |
Width across flats | 36 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 460 mm | |
maximum jaw height h1 | 15 mm | |
maximum ring height h2 max | 24 mm | |
Manufacturing process | drop forged | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613800 36 | |
EAN / GTIN | 4013288218896 | |
Manufacturer number | 05020507001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination spanner, Width across flats: 36mm
on request
In stock
26 pieces in stock
US $ 70.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
431 pieces in stock
US $ 59.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,126 pieces in stock
US $ 59.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
547 pieces in stock
US $ 89.02
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 15 mm | 15 mm | 15 mm | 15 mm |
Surface | matt chrome-plated | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 460 mm | 400 mm | 400 mm | 460 mm |
Width across flats | metric | metric | metric | metric |
Material | Chromium-molybdenum steel. | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 24 mm | 24 mm | 24 mm | 24 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |