{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker | |
Width across flats | 17 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 190 mm | |
maximum jaw height h1 | 8 mm | |
maximum ring height h2 max | 13 mm | |
Manufacturing process | drop forged | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613800 17 | |
EAN / GTIN | 4013288212733 | |
Manufacturer number | 05020208001 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination spanner, Width across flats: 17mm
on request
In stock
60 pieces in stock
US $ 24.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,049 pieces in stock
US $ 11.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,650 pieces in stock
US $ 11.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,447 pieces in stock
US $ 20.30
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 8 mm | 8 mm | 8 mm | 8 mm |
Surface | matt chrome-plated | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 190 mm | 210 mm | 210 mm | 190 mm |
Width across flats | 17 mm | 17 mm | 17 mm | 17 mm |
Material | Chromium-molybdenum steel. | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 13 mm | 13 mm | 13 mm | 13 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |