{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 22 | |
Ring setting | 15 degrees | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Measurement system metric | yes | |
Measurement system imperial | no | |
Long version | no | |
Type of product | Spanner |
Article number | 613810 22 | |
EAN / GTIN | 4013288221087 | |
Manufacturer number | 05020232001 | |
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |