{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 11 mm | |
Width across flats 2 | 13 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 170 mm | |
maximum jaw width b1 | 29 mm | |
maximum jaw width b2 | 31 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 11X13 | |
EAN / GTIN | 4018754017782 | |
Manufacturer number | 40031113 |
This article |
Recommendations |
||
---|---|---|---|
Double open ended spanner, Jaw widths: 11X13mm
on request
In stock
Available in 3-4 working days
37 pieces in stock
37 pieces available in 3-4 working days
US $ 17.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
561 pieces in stock
561 pieces available in 3-4 working days
US $ 5.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
314 pieces in stock
314 pieces available in 3-4 working days
US $ 6.23
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees |
maximum jaw width b1 | 29 mm | 29 mm | 29 mm |
maximum jaw width b2 | 31 mm | 31 mm | 31 mm |
maximum jaw height h | 6 mm | 6 mm | 6 mm |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 |
Spanner length L | 170 mm | 171 mm | 171 mm |
Width across flats 2 | 13 mm | 13 mm | 13 mm |