{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 11 mm | |
Width across flats 2 | 13 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 171 mm | |
maximum jaw width b1 | 29 mm | |
maximum jaw width b2 | 31 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 11X13 | |
EAN / GTIN | 4045197384119 | |
Manufacturer number | 610900 11X13 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double open ended spanner 11X13 mm
on request
In stock
572 pieces in stock
US $ 5.53
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
102 pieces in stock
US $ 6.15
plus VAT at the current rate
Prices plus delivery costs
|
|
both sides have the same width across flats | no | no |
non-sparking | no | no |
Jaw position 1 | 15 | 15 |
Width across flats 1 | 11 | 11 |
Width across flats 2 | 13 | 13 |
Width across flats | metric | metric |
Type of product | Spanner | Spanner |