{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 18 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 201 mm | |
maximum jaw width b1 | 36 mm | |
maximum jaw width b2 | 40 mm | |
maximum jaw height h | 7 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | phosphated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610900 16X18 | |
EAN / GTIN | 4045197384195 | |
Manufacturer number | 610900 16X18 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double open ended spanner 16X18 mm
on request
In stock
189 pieces in stock
US $ 8.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,046 pieces in stock
US $ 9.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
938 pieces in stock
US $ 14.07
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | no | no | no |
Jaw position 1 | 15 | 15 | 15 |
maximum jaw width b1 | 36 | 36 | 36 |
maximum jaw width b2 | 40 | 40 | 40 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Width across flats 2 | 18 | 18 | 18 |
Type of product | Spanner | Spanner | Spanner |