{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 14 mm | |
Width across flats 2 | 15 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 190 mm | |
maximum jaw width b1 | 33 mm | |
maximum jaw width b2 | 35 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 14X15 | |
EAN / GTIN | 4018754017850 | |
Manufacturer number | 40031415 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner 14X15 mm
on request
In stock
454 pieces in stock
US $ 15.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
660 pieces in stock
US $ 6.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
717 pieces in stock
US $ 7.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,778 pieces in stock
US $ 10.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 | 15 | 15 | 15 |
maximum jaw width b2 | 35 | 35 | 35 | 35 |
maximum jaw height h | 6 | 6 | 6 | 6 |
Spanner length L | 190 | 186 | 186 | 190 |
Width across flats 1 | 14 | 14 | 14 | 14 |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |