{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 16 mm | |
Width across flats 2 | 17 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 205 mm | |
maximum jaw width b1 | 36 mm | |
maximum jaw width b2 | 39 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 16X17 | |
EAN / GTIN | 4018754017874 | |
Manufacturer number | 40031617 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Double open ended spanner 16X17 mm
on request
In stock
108 pieces in stock
US $ 16.32
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
582 pieces in stock
US $ 7.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,649 pieces in stock
US $ 8.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
677 pieces in stock
US $ 11.26
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 | 15 |
Spanner length L | 205 | 201 | 201 | 205 |
Width across flats 1 | 16 | 16 | 16 | 16 |
Width across flats 2 | 17 | 17 | 17 | 17 |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |