{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 9 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 140 mm | |
maximum jaw width b1 | 20 mm | |
maximum jaw width b2 | 22 mm | |
maximum jaw height h | 4 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610100 8X9 | |
EAN / GTIN | 4018754017737 | |
Manufacturer number | 40030809 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Double open ended spanner, Jaw widths: 8X9mm
on request
In stock
410 pieces in stock
US $ 11.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,321 pieces in stock
US $ 3.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
931 pieces in stock
US $ 4.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,184 pieces in stock
US $ 2.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,002 pieces in stock
US $ 7.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 895 | DIN 3110; ISO 3318 |
Spanner length L | 140 mm | 136 mm | 136 mm | 110 mm | 140 mm |
Width across flats 1 | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Width across flats 2 | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Type of product | Spanner | Spanner | Spanner | Spanner | Spanner |