Double open ended spanner, Jaw widths: 10X11mm

Article no.: 610100 10X11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
379 pieces in stock

Select article variation and quantity

Jaw widths (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 10 mm
Width across flats 2 11 mm
Standard DIN 3110; ISO 3318
Spanner length L 155 mm
maximum jaw width b1 24 mm
maximum jaw width b2 27 mm
maximum jaw height h 5 mm
Jaw position 1 15 degrees
Jaw position 2 15 degrees
Width across flats metric
non-sparking no
both sides have the same width across flats no
Type of product Spanner

Identification numbers & Classifications

Article number 610100 10X11
EAN / GTIN 4018754017751
Manufacturer number 40031011

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip fluted shaft. Optimum flexional resistance, good torque transmission.

Standard:

DIN 3110 / ISO 3318

Material:

Chrome alloy steel, non-flaking chrome-plated over nickel; smoothed finish.

Downloads & documents

Compare with similar products

This article


Recommendations


Double open ended spanner, Jaw widths: 10X11mm

Double open ended spanner, Jaw widths: 10X11mm

on request
In stock
379 pieces in stock
US $ 11.82
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,253 pieces in stock
US $ 4.68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,572 pieces in stock
US $ 5.19
plus VAT at the current rate Prices plus delivery costs
on request
In stock
993 pieces in stock
US $ 3.51
plus VAT at the current rate Prices plus delivery costs
on request
In stock
892 pieces in stock
US $ 8.03
plus VAT at the current rate Prices plus delivery costs
Jaw position 1 15 degrees 15 degrees 15 degrees 15 degrees 15 degrees
Jaw position 2 15 degrees 15 degrees 15 degrees 15 degrees 15 degrees
Standard DIN 3110; ISO 3318 DIN 3110; ISO 3318 DIN 3110; ISO 3318 DIN 895 DIN 3110; ISO 3318
Spanner length L 155 mm 151 mm 151 mm 130 mm 155 mm
Width across flats 1 10 mm 10 mm 10 mm 10 mm 10 mm
Width across flats metric metric metric metric metric
Type of product Spanner Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart