{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 6 | |
Shank type | with bore | |
Setting angle κ | 45 degrees | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
maximum external ⌀ Dmax | 75 mm | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SE.T1305; XEEW1305 | |
Pack of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | Face mill |
Article number | 213555 63/6 | |
EAN / GTIN | 4045197953490 | |
Manufacturer number | 213555 63/6 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Softcut® 45° high-performance indexable face mill 63/6 mm
on request
In stock
60 pieces in stock
US $ 526.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
US $ 550.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
US $ 743.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
US $ 550.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 6 | 6 | 6 | 6 |
Mounting bore ⌀ | 22 | 22 | 22 | 22 |
Through-coolant | yes | yes | yes | no |
suitable indexable insert | SE.T1305 ;XEEW1305 | SE.. 1204.. | SN.U ;ON.U | SE.. 1204.. |
Shank type | with bore | with bore | with bore | with bore |
Cutting edge ⌀ DC | 63 | 63 | 63 | 63 |
Type of product | Face mill | Face mill | Face mill | Face mill |