{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Softcut® | |
ISO code indexable insert | APET 133504 FR | |
Type | ALU | |
Corner radius | 0.4 mm | |
Grade | HU7810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.2 mm | |
Type of product | Indexable insert for milling |
Article number | 215302 ALU | |
EAN / GTIN | 4045197601131 | |
Manufacturer number | 215302 ALU |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() APET 133504 FR ALU
on request
In stock
2,970 pieces in stock
from
1
Pieces
US $ 18.31
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 15.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 47.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,330 pieces in stock
from
1
Pieces
US $ 19.97
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,695 pieces in stock
from
1
Pieces
US $ 19.53
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
US $ 16.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 0.4 | 0.4 | 0.4 | 0.4 |
ISO code indexable insert | APET 133504 FR | APET 133504 FR | APEX 160404 PDFR | APKT 16..04 PDFR |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | HU7810 | HB7810 | HB7510 | HU7710 |
Type | ALU | ALU | ALU | ALU |
Feed fz per tooth | 0.2 | 0.2 | 0.18 | 0.18 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |