{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SEET 1305 AGSR | |
Type | ALU | |
Type | HU7810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.2 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 5.56 mm | |
Type of product | Indexable insert for milling |
Article number |
213564 ALU
Copy |
|
EAN / GTIN |
4062406104498
Copy |
|
Manufacturer number |
213564 ALU
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |