SEET 1305 AGSR ST1400

Article no.: 213573 ST1400
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 19.39 / Piece
  • from 10 Piece
    US $ 16.16 / Piece
on request
In stock
936 pieces in stock

Product details

Technical Data

ISO code indexable insert SEET 1305 AGSR
Type ST1400
Grade HB7510
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 4
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213573 ST1400
EAN / GTIN 4045197941022

Application Table

Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
120
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

For the best surface quality, use together with No. 213596 UNI.
Standard application values for ae = 0.5... 1×D / apmax = 4 mm.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart