SEMT 1305 AGSR, HB8630, Type: INOX

Article no.: 213588 INOX
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 15.56 / Piece
  • from 10 Piece
    US $ 12.96 / Piece
on request
In stock
3,442 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEMT 1305 AGSR
Type INOX
Grade HB8630
Tool material Carbide
Feed fz per tooth 0.22 mm
Number of changes/inserts 4
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213588 INOX
EAN / GTIN 4045197941046
Manufacturer number 213588 INOX

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
Ti > 850 N/mm²
S
30
wet maximum
 
dry
 

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

Standard application values for ae = 0.5... 1×D / apmax = 4 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart