SEMT 1305 AGSR ST900

Article no.: 213568 ST900
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 15.33 / Piece
  • from 10 Piece
    US $ 12.78 / Piece
on request
In stock
693 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SEMT 1305 AGSR
    Type ST900
    Grade HB7520
    Tool material Carbide
    Feed fz per tooth 0.2 mm
    Number of changes/inserts 4
    Insert thickness E 5.56 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 213568 ST900
    EAN / GTIN 4045197941015
    Manufacturer number 213568 ST900

    Application Table

    Steel < 500 N/mm²
    P
    240
    Steel < 750 N/mm²
    P
    200
    Steel < 900 N/mm²
    P
    180
    wet maximum
     
    dry
     

    Description

    Version:

    Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

    Note:

    Standard application values for ae = 0.5... 1×D / apmax = 4 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart