{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for die ⌀ | 90 mm | |
Height | 36 mm | |
Norm | EN 22568 | |
Overall length | 900 mm |
Article number | 149300 90X36 | |
Manufacturer number | 149300 90X36 |