{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for die ⌀ | 30 mm | |
Height | 11 mm | |
Standard | EN 22568 | |
Overall length | 260 mm |
Article number | 149300 30X11 | |
Manufacturer number | 149300 30X11 |