This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Die stock 55X22 mm

Article no.: 149300 55X22

Select article variation and quantity

for die ⌀ × height (mm) Unit price incl. VAT
  • Standard: EN 22568

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for die ⌀ 55 mm
    Height 22 mm
    Standard EN 22568
    Overall length 495 mm

    Identification numbers & Classifications

    Article number 149300 55X22
    Manufacturer number 149300 55X22

    Description

    Version:

    Steel handles galvanised and can be unscrewed. With 5 screws to clamp the die. Up to size 65×25 of die-cast zinc, from size 75×20 of steel.

    Application:

    For direct mounting of solid and adjustable dies to EN 22568.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart