{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for die ⌀ | 25.4 mm | |
Height | 9.5 mm | |
Norm | EN 22568 | |
Overall length | 210 mm |
Article number | 149300 25,4X9,5 | |
Manufacturer number | 149300 25,4X9,5 |