{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for die ⌀ | 45 mm | |
Height | 14 mm | |
Norm | EN 22568 | |
Overall length | 440 mm |
Article number | 149300 45X14 | |
Manufacturer number | 149300 45X14 |