This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Die stock, for die ⌀ × height: 16X5mm

Article no.: 149300 16X5

Select article variation and quantity

for die ⌀ × height (mm) Unit price incl. VAT
  • Standard: EN 22568

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for die ⌀ 16 mm
Height 5 mm
Standard EN 22568
Overall length 160 mm

Identification numbers & Classifications

Article number 149300 16X5
Manufacturer number 149300 16X5

Description

Version:

Steel handles galvanised and can be unscrewed. With 5 screws to clamp the die. Up to size 65×25 of die-cast zinc, from size 75×20 of steel.

Application:

For direct mounting of solid and adjustable dies to EN 22568.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart